0
1

VDE Electricians Pliers 170mm FAIPLVDECEP6

Order Code: ZT1280044P

£23.99 Inc VAT (20%)


Description

These Faithfull VDE Electricans Pliers are manufactured from chrome vanadium steel and undergoing stringent high voltage tests in accordance to EN 609002012 and can safely be used when working on live electrical wires at voltages of up to 1,000 volts AC. These pliers feature induction hardened cutting edges for superior cutting performance and are used for gripping and bending wire crimping ferrules and cutting soft, medium and hard wire. Length 170mm. Max Sheath up to 5mm. Cut Capacity up to 1.6mm.

See full description
Specifications for VDE Electricians Pliers 170mm FAIPLVDECEP6
  • MFR Part No.
    VDE01008
  • Length
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome