VDE Heavy-Duty Diagonal Cutters 190mm FAIPLVDEDC7H

Order Code: ZT1460324S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.496%
10 +£21.9912%


Description

These Faithfull Diagonal Cutters are manufactured from chrome vanadium steel and undergoing stringent high voltage tests in accordance to EN 609002012. All Faithfull VDE rated tools can be used safely when working on live electrical wires at voltages of up to 1,000 volts AC. These heavy-duty side cutters have induction hardened cutting edges for superior cutting and a high leverage design means that less effort is required when cutting. Length 190mm (7in). Cutting Capacity Hard Wire 1.8mm.

See full description
Specifications for VDE Heavy-Duty Diagonal Cutters 190mm FAIPLVDEDC7H
  • MFR Part No.
    FAIPLVDEDC7H
  • Length
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome