0
1
2
3

Wire Stripper VDE 150mm VIS10505871

Order Code: ZT2599333S

£25.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

IRWIN Vise-Grip VDE wire strippers have a chrome nickel steel, induction hardened cutting edges that stay sharper for longer and improved durability. Machined jaws provide maxium grip strength. They are fully T&UumlV, GS, and VDE certified meaning they are safe for working with electrical equipment upto AC 1000 volts or DC 1500 volts. Featuring moulded, pull-resistant one component handles for added comfort and less hand fatigue. Will strip cable up to 6 mm in diameter. Length 150mm (6 in)

See full description
Specifications for Wire Stripper VDE 150mm VIS10505871
  • Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome