Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Cutting Tools
Wirestripper Plier 160 mm Titacrom Dip Insulated 1000 V 36776
By EGA Master
Order Code:
ZT3277913S
£61.99
each
Inc VAT (20%)
£123.98 minimum order value
Quantity
Price
Discount
1 - 4
£61.99
0%
5 +
£59.51
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
123.98
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-cutting-tools/wirestripper-plier-160-mm-titacrom-dip-insulated-1000-v-36776/p/ZT3277913S
Add to quotation
View all Insulated Tools - Cutting Tools
Description
WIRESTRIPPER PLIER 160 MM TITACROM® DIP INSULATED 1000 V
Tags:
#BulkDiscount
Specifications
Specifications for Wirestripper Plier 160 mm Titacrom Dip Insulated 1000 V 36776
Length
160mm
Product Type
Wirestripper Plier
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome