Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Tool Kits & Multi Tools
/
Insulated Tools
/
Insulated Tools - Hex Keys & Drivers
Hexagonal Sockets 1000V
By EGA Master
24 Variants From
£69.99
Inc VAT (20%)
Up to 5% off
See 24 Product Variants
£69.99
Description
Socket Bit 1/4" - Hexagonal 1, 5mm
Feature Attributes
Type
:
Hexagonal Socket