Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Hex Keys & Drivers
(54)
Brand
(54)
Blue Spot Tools
(1)
CARLYLE HAND TOOLS
(1)
EGA Master
(33)
Gedore
(2)
ITL INSULATED
(7)
+1 more
Rating
(1)
(1)
Price
£5
£220
£5 - £220
Special Offers
(47)
BulkDiscount
(45)
ClearanceProduct
(2)
Product Type
(29)
Electrical Hand Tools
(1)
Hexagonal Socket
(18)
Socket Screwdriver
(8)
Tool Holding Rail
(2)
Type
(11)
Antidrop
(2)
Hexagonal Socket
(2)
Insulated Extension
(6)
Socket Screwdriver
(1)
Size
(33)
1/2in
(1)
1/4in
(3)
1/8in
(1)
2in
(1)
3mm
(3)
+18 more
Tip Size
(10)
1/8in
(1)
3/16in
(1)
1/4in
(1)
3mm
(3)
4mm
(2)
+2 more
Socket Size
(6)
7mm
(1)
10mm
(2)
12mm
(1)
13mm
(1)
17mm
(1)
Drive Size
(9)
1/4in
(3)
3/8in
(1)
1/2in
(5)
Number of Pieces
(11)
1
(10)
6
(1)
Handle Style
(10)
Insulated
(9)
L-Handle
(1)
Handle Cover Material
(10)
Nylon
(9)
PVC
(1)
Overall Length
(10)
90mm
(1)
145mm
(1)
160mm
(5)
170mm
(1)
210mm
(1)
+1 more
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Hex Keys & Drivers
Find Insulated Tools - Hex Keys & Drivers Products
Sort By
List View
Grid View
AKS1 3mm Insulated Allen Key Tool
By
ITL Insulated Tools Ltd
Get it by
Thu, 27th Feb
#BulkDiscount
£22.99
Inc VAT
1
Add To Basket
Hexagon Keys, Totally Insulated - "T" Bar Type - Metric
By
ITL Insulated Tools Ltd
Get it by
Thu, 27th Feb
#BulkDiscount
#ClearanceProduct
From
£31.99
Inc VAT
View 4 Variants
Insulated Extension, 3/8in Drive
By
ITL INSULATED
Get it by
Wed, 26th Feb
#BulkDiscount
From
£39.99
Inc VAT
View 3 Variants
HSS 1/4in Hex Shank Step Drill 4-22mm
By
Blue Spot Tools
Get it by
Tue, 25th Feb
£5.39
Inc VAT
1
Add To Basket
Hexagonal Sockets 1000V
By
EGA Master
Get it by
Mon, 3rd Mar
#BulkDiscount
From
£69.99
Inc VAT
View 24 Variants
Socket Screwdrivers 1000V Antidrop ACO
By
EGA Master
Get it by
Mon, 3rd Mar
#BulkDiscount
From
£79.99
Inc VAT
View 9 Variants
Insulated Extension, 1/2in Drive
By
ITL INSULATED
Get it by
Wed, 26th Feb
#BulkDiscount
From
£43.99
Inc VAT
View 2 Variants
6pc Insulated Hex Ket Set VDE
By
CARLYLE HAND TOOLS
Get it by
Wed, 26th Feb
#BulkDiscount
£20.99
Inc VAT
1
Add To Basket
Insulated Wave Form Holding Tool
By
ITL INSULATED
Get it by
Wed, 26th Feb
#BulkDiscount
£27.99
Inc VAT
1
Add To Basket
Insulated 1/4" Drive Extension 50mm 2"
By
ITL INSULATED
Get it by
Wed, 26th Feb
#BulkDiscount
£21.39
Inc VAT
1
Add To Basket
Akt/C 3mm Cooker Knob Allen Key
By
ITL Insulated Tools Ltd
Get it in
4-7
working days
£11.99
Inc VAT
1
Add To Basket
Hexagon Keys, Totally Insulated - "T" Bar Type - Inch
By
ITL Insulated Tools Ltd
Get it in
14-17
working days
#BulkDiscount
From
£27.99
Inc VAT
View 3 Variants
It/Akl/2 4mm Insulated L Shaped Hex. Allen Key
By
ITL Insulated Tools Ltd
Get it in
14-17
working days
£22.99
each
Inc VAT
2
Add To Basket
Minimum order quantity: 2.
VDE T-Handle
By
Gedore
Get it in
2-7
working days
From
£109.99
Inc VAT
View 2 Variants