Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Hex Keys & Drivers
It/Akl/2 4mm Insulated L Shaped Hex. Allen Key
By ITL Insulated Tools Ltd
Order Code:
ZT1199175X
£22.99
each
Inc VAT (20%)
£45.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it in
11-16
working days
Available
GBP
45.98
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-hex-keys-and-drivers/it-akl-2-4mm-insulated-l-shaped-hex-allen-key/p/ZT1199175X
Add to quotation
View all Insulated Tools - Hex Keys & Drivers
Description
Hexagon Insulated Allen Key.
"L" Shaped Type.
Metric.
Specifications
Specifications for It/Akl/2 4mm Insulated L Shaped Hex. Allen Key
Handle Style
Insulated
Size
4mm
Weight Each
75g
Handle Cover Material
Nylon
MFR Part No.
3140
Overall Length
145mm
Standards Met
IEC 60900:2004
Handle Material
Nylon
Number of Pieces
1
Tip Size
4mm
Tip Type
Hex
Insulated
Yes
Metric or Imperial
Metric
Pack Type
Single
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome