Insulated 1/4" Drive Extension 50mm 2"

Order Code: ZT4796670S

£21.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.390%
5 - 9£20.325%
10 +£19.2510%


Description

The ITL Insulated 1/4in Drive Extension made from injection moulded nylon 11, which exceeds the requirements of IEC 60900, the industry standard for live line working. In addition, this tool meets the requirements of Category 'C', which requires it to perform at extreme temperatures of -40C to 70C, making it unique in this category. These insulated tools are the toughest in the market, being virtually indestructible. With a lifetime warranty on both the tool and insulation.

See full description
Specifications for Insulated 1/4" Drive Extension 50mm 2"
  • Type
    Insulated Extension
  • Size
    2in
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome