Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Hex Keys & Drivers
Akt/C 3mm Cooker Knob Allen Key
By ITL Insulated Tools Ltd
Order Code:
ZT1009995X
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-hex-keys-and-drivers/akt-c-3mm-cooker-knob-allen-key/p/ZT1009995X
Add to quotation
Schedule an order and save 5%
View all Insulated Tools - Hex Keys & Drivers
Description
Insulated 3mm Male Cooker Knob Allen Key.
Tested to: EN60-900.
Specifications
Specifications for Akt/C 3mm Cooker Knob Allen Key
Standards Met
EN60-900
IEC 60900:2004
MFR Part No.
2750
Handle Cover Material
PVC
Size
3mm
Handle Style
L-Handle
Overall Length
90mm
Insulated
No
Tip Type
Hex
Metric or Imperial
Metric
Tip Size
3mm
Handle Material
PVC
Number of Pieces
1
Pack Type
Single
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome