Hexagon Keys, Totally Insulated  - "T" Bar Type - Metric

Hexagon Keys, Totally Insulated - "T" Bar Type - Metric


Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

Totally Insulated Hexagon Keys.
"T" Bar Type.

Feature Attributes

Handle Style:
Insulated
Handle Cover Material:
Nylon
Standards Met:
IEC 60900:2004
Number of Pieces:
1
Metric or Imperial:
Metric
Handle Material:
Nylon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome