Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Hex Keys & Drivers
AKS1 3mm Insulated Allen Key Tool
By ITL Insulated Tools Ltd
Order Code:
ZT1009996X
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£22.07
4%
10 - 19
£21.15
8%
20 +
£20.23
12%
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-hex-keys-and-drivers/aks1-3mm-insulated-allen-key-tool/p/ZT1009996X
Add to quotation
Schedule an order and save 5%
View all Insulated Tools - Hex Keys & Drivers
Description
Totally Insulated Hexagon Keys.
Screwdriver Type.
Tags:
#BulkDiscount
Specifications
Specifications for AKS1 3mm Insulated Allen Key Tool
Overall Length
263mm
Size
3mm
MFR Part No.
2590
Handle Cover Material
Nylon
Standards Met
IEC 60900:2004
Handle Style
Insulated
Weight Each
142g
Number of Pieces
1
Tip Type
Hex
Insulated
Yes
Tip Size
3mm
Metric or Imperial
Metric
Handle Material
Nylon
Pack Type
Single
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome