6mm Insulated Hexagonal Socket 1/2" Sq/Dr - 1000 V

Order Code: ZT4791930S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£20.895%
10 - 19£19.7910%
20 +£18.6915%


Description

Manufactured with multi-layer insulation dip for safety, these Inhex hexagonal sockets from Kennedy® protect the user against up to 1000 volts of electricity.

Features and Benefits
• Insulated with double layers of safety dip for safety
• Socket type and size marked on the body for easy identification
• Available in a range of sizes to suit various tasks

Standards
• IEC 60900

See full description
Specifications for 6mm Insulated Hexagonal Socket 1/2" Sq/Dr - 1000 V
  • Socket Type
    Hexagon Bit Socket
  • Size System
    Metric
  • Drive Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome