C2R-RSA16-LK32DB Corocut 2 Shank Tool for Parting & Grooving

Order Code: ZT4791744S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

These deep insulated sockets from Kennedy® feature multi-layer insulation to isolate against short circuits up to 1000 volts.

Features and Benefits
• Individually tested against high voltage
• Dual layers of dipped insulation isolate against up to 1000 volts
• Sizing printed on the body of the socket for easy identification

Standards
• IEC 60900

See full description
Specifications for C2R-RSA16-LK32DB Corocut 2 Shank Tool for Parting & Grooving
  • Drive Size
    3/8in
  • Socket Type
    Hexagon Socket
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome