Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Sockets, Spanners & Wrenches
Cycle Handlebar Grips - Black - SHG015K
By SPORT DIRECT
Order Code:
ZT3606029S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 +
£7.03
12%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-sockets-spanners-and-wrenches/cycle-handlebar-grips-black-shg015k/p/ZT3606029S
Add to quotation
View all Insulated Tools - Sockets, Spanners & Wrenches
Description
Soft fill material
Length 12.5cm, diameter 20mm
Universal application
Tags:
#BulkDiscount
Specifications
Specifications for Cycle Handlebar Grips - Black - SHG015K
Product Type
Components & Maintenance
Length
12.5cm
Diameter
20mm
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome