Insulated General Purpose Open End Spanner 3/8in AF ITL00810

Order Code: ZT1285720P

£19.99 Inc VAT (20%)


Description

The ITL Insulated General Purpose Open End Spanners are made from injection moulded nylon 11 which exceeds the requirements of IEC 60900, the industry standard for live line working. Only the handle is insulated to allow access into tight spaces. In addition, this tool meets the requirements of Category 'C', which requires it to perform at extreme temperatures of -40C to +70C, making it unique in this category. These insulated tools are the toughest in the market, being virtually indestructible. With a lifetime warranty on the tool and insulation, plus a 30 day no quibble money back guarantee. International Insulated General Purpose Spanner. Size 3/8in AF.

See full description
Specifications for Insulated General Purpose Open End Spanner 3/8in AF ITL00810
  • MFR Part No.
    UKC-00810
  • Size
    3/8in AF
  • Type
    Imperial Spanner
  • Spanner Type
    Imperial Spanner
  • Battery
    3/8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome