Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Sockets, Spanners & Wrenches
It/FR13 13 x 17 Fixed Reversible Ratchet
By ITL Insulated Tools Ltd
Order Code:
ZT1009971X
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£56.99
5%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-sockets-spanners-and-wrenches/it-fr13-13-x-17-fixed-reversible-ratchet/p/ZT1009971X
Add to quotation
Schedule an order and save 5%
View all Insulated Tools - Sockets, Spanners & Wrenches
Description
Insulated Fixed Reversible Ratchets
Reversible with 2 sizes.
Tags:
#BulkDiscount
Specifications
Specifications for It/FR13 13 x 17 Fixed Reversible Ratchet
MFR Part No.
3030
Size
13mm
17mm
Handle Material
Nylon
Protection Features
Insulated
Overall Length
210mm
Tool Material
Steel
Single or Double End
Single End
Insulated
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome