Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Sockets, Spanners & Wrenches
Socket Set 1/4" - 18 Pieces (6 Edges 4-14 mm)
By EGA Master
Order Code:
ZT1688793S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
4-6
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-sockets-spanners-and-wrenches/socket-set-quarter-inch-18-pieces-6-edges-4-14-mm/p/ZT1688793S
Add to quotation
View all Insulated Tools - Sockets, Spanners & Wrenches
Description
Socket Set 1/4" - 18 Pieces (6 Edges 4-14 mm)
Specifications
Specifications for Socket Set 1/4" - 18 Pieces (6 Edges 4-14 mm)
Size Range
4-14mm
Number of Pieces
18
Product Type
Socket Set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome