Socket set 3/4" 25 pieces UD profile mm+inch

Order Code: ZT2469193S

£939.99 Inc VAT (20%)


Description

With accessories made from GEDORE vanadium steel 31CrV3 With fine toothed, dial change ratchet In GEDORE blue sheet steel case Dimensions: 660 x 230 x 80 mm Dimensions: 660 x 230 x 80 mm

Specifications for Socket set 3/4" 25 pieces UD profile mm+inch
  • Product Type
    Drive 3/4"
  • Material
    Chrome-vanadium steel 31CrV3
  • Width
    660mm
  • Drive Connector Square (Male)
    20mm
  • Item Depth
    230mm
  • Height
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome