0
1
2
3
4

Socket wrench 3/4" UD profile 1.3/4"

Order Code: ZT2468995S

£54.99 Inc VAT (20%)
£59.998% off


Description

Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated GEDORE vanadium steel 31CrV3, chrome-plated

Specifications for Socket wrench 3/4" UD profile 1.3/4"
  • Product Type
    Sockets Double Hexagon
  • Material
    Chrome-vanadium steel 31CrV3
  • Working Length
    65.5mm
  • Insert Diameter
    61.4mm
  • Length
    65, 5 mm
  • Finish
    Polished, Chrome-Plated
  • Width
    61, 4 mm
  • Operating Depth
    32.5mm
  • Standards Met
    ISO 1174, DIN 3120 – D 20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome