T4755 Conduit Bush Wrench

T4755 Conduit Bush Wrench

Order Code: ZT1253412XCopy

£13.99 Inc VAT (20%)


Description

The C.K Conduit Bush Wrench T4755 is a robust and innovative tool designed for electricians. Its unique head allows easy tightening and loosening of all conduit bush sizes, even with cables in place. Built from toughened alloy steel with a comfortable soft grip handle, it delivers strength, precision and ease of use.

Features and Benefits
• Fits all conduit bush sizes for maximum versatility
• Works effectively even with cabling in place
• Toughened alloy steel for superior strength
• Zinc phosphate plating enhances durability
• Soft grip tri-lobe handle improves comfort and control
• Ideal for professional electrical installation and maintenance

See full description
Specifications for T4755 Conduit Bush Wrench
  • Tool Material
    Alloy Steel
  • MFR Part No.
    T4755
  • Handle Material
    Plastic
  • Overall Length
    190mm
  • Protection Features
    Soft grip, tri-lobe handle
  • Type
    Conduit Bush Spanner
  • Single or Double End
    Single End
  • Insulated
    No
  • Metric or Imperial
    Metric
  • Spanner Size
    10mm