Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Sockets, Spanners & Wrenches
Telescopic Basin Wrench 32mm
By EGA Master
Order Code:
ZT1687539S
£65.99
each
Inc VAT (20%)
£197.97 minimum order value
Quantity
Price
Discount
1 - 4
£65.99
0%
5 +
£63.35
4%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-6
working days
Available
GBP
197.97
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-sockets-spanners-and-wrenches/telescopic-basin-wrench-32mm/p/ZT1687539S
Add to quotation
View all Insulated Tools - Sockets, Spanners & Wrenches
Description
Telescopic Basin Wrench 32mm
Tags:
#BulkDiscount
Specifications
Specifications for Telescopic Basin Wrench 32mm
Wrench Size
32mm
Product Type
Telescopic Basin Wrench
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome