Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Tool Kits
Electrician Set (Pliers 1000 V) 76678
By EGA Master
Order Code:
ZT3282383S
£99.99
each
Inc VAT (20%)
£199.98 minimum order value
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
199.98
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-tool-kits/electrician-set-pliers-1000-v-76678/p/ZT3282383S
Add to quotation
View all Insulated Tools - Tool Kits
Description
ELECTRICIAN SET (PLIERS 1000 V)
Tags:
#BulkDiscount
Specifications
Specifications for Electrician Set (Pliers 1000 V) 76678
Product Type
Electrician Set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome