0
1
2
3

T5410 MightyRod Cable Rod Set 10m

Order Code: ZT1253408X

£45.99 Inc VAT (20%)


Description

Mighty Strong, Premium Quality Cable Rods.
'Mighty-Fix' zinc plated steel connectors are glued, indented and crimped for ultimate tensile strength in excess of 375kg.
Slimline connectors reduce snagging and provide accessibility through smaller holes.
5mmØ rods offer the optimal balance of rigidity and flexibility for the majority of cable routing requirements.
High sheen fibreglass and resin composite rods minimise snagging and splintering.
Set contents:
- 10 x 1m rods,
- cable hook,
- 190mm coiled steel flexi lead,
- mini eye & ring, 5mm adapter.

See full description
Specifications for T5410 MightyRod Cable Rod Set 10m
  • Includes
    10 x 1m rods
    cable hook
    190mm coiled steel flexi lead
    5mm adapter
    mini eye & ring
  • Type
    Cable Rod Set
  • Number of Pieces
    14
  • MFR Part No.
    T5410
  • Kit Type
    Cable Rod Set
  • Insulated
    Yes
  • Product Type
    10 x 1m Cable Rod Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome