T5422 MightyRod Pro Cable Rod Super Set 12m

Order Code: ZT1253409X

£139.99 Inc VAT (20%)


Description

The Ultimate Cable Rod Kit - The most advanced collection of MightyRods and accessories, cable rod kits don't come any better than this.
• 12 meters of 100% splinter-proof rods for longer cable runs
• 4 rod flexibilities for overhead, under floor, tight angled and obstructed runs
• 10 time saving accessories for pulling, pushing, hooking and illuminating
• Glow in the dark phosphorescent GLO rod for guiding a run of rods in lowlight conditions
• Super flexible, low friction, Spira-FLEX rod for tight angled access points
• Super tough 'MIGHTY-FIX' zinc plated steel connectors - tensile strength in excess of 275kg

Kit contents:
- 2 x 1m MightyRods PRO 7mmØ Rods (Rigid)
- 8 x 1m MightyRods PRO 6mmØ Rods (Flexible)
- 1 x 1m MightyRods PRO 4mmØ Spira-FLEX Rod (Super-Flexible)
- 1 x 1m MightyRods PRO 6mmØ GLO Rod (Flexible)
- Flexi Lead (Mini-Flex)
- Ring
- Hook
- Gender Changer
- Flat Bullet
- Domed Bullet
- In-line Swivel
- Torch
- Magnet
- Chain

See full description
Specifications for T5422 MightyRod Pro Cable Rod Super Set 12m
  • MFR Part No.
    T5422
  • Type
    Cable Rod Set
  • Number of Pieces
    22
  • Includes
    Gender Changer
    Torch
    Hook
    Ring
    Domed Bullet
    8 x 1m MightyRods PRO 6mmØ Rods (Flexible)
    Flat Bullet
    Chain
    2 x 1m MightyRods PRO 7mmØ Rods (Rigid)
    Flexi Lead (Mini-Flex)
    Magnet
    In-line Swivel
    1 x 1m MightyRods PRO 6mmØ GLO Rod (Flexible)
    1 x 1m MightyRods PRO 4mmØ Spira-FLEX Rod (Super-Flexible)
  • Insulated
    Yes
  • Kit Type
    Cable Rod Set
  • Product Type
    12 x 1m Cable Rod Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome