Tool set ELEKTROTECHNIK loose 42pcs

Order Code: ZT2464172S

£299.99 Inc VAT (20%)


Description

Double open ended spanner 6x7 8x9 10x11 12x13 14x15 16x17 18x19 20x22 21x23 24x27 mm Engineers' hammer 300 g Club hammer 1000 g Carbide scriber with clip 150 mm Centre punch 12 mm Flat cold chisel 250 mm Point chisel 250 mm Electricians' chisel 250 mm Universal voltage tester 6-400 V AC/DC Voltage tester 3 mm Electrician's chisel, square: cutting edge and head ground, tempered impact end, chrome vanadium steel Pointed chisel, 8-point: Designed according to DIN 7256, cutting edge and head ground, impact end tempered, chrome vanadium steel Centre punch, hexagonal: To DIN 7250, impact end annealed, chrome-vanadium steel Phase tester: Max. 250 volt, 1-component handle, transparent plastic, metal clip, to DIN 0680-6:1977-04 Wood sectioned folding ruler: Metric dual scale, Accuracy Class III, EC-design approval for continuous mm division, beech wood with through-riveted joints Carbide scriber: Pencil and carbide scriber in one, straight form, retractable nib, metal housing, attaching clip Voltage tester: To DIN ISO 0680, 8 LED displays, DC and AC measurement, Protection classification IP65 Spirit level: Smooth aluminium rectangular profile, two acrylic vials, measurement accuracy: +/- 0.5 mm/m, powder-coated, impact-resistant end cap Scraper: For minor improvements/repairs, wooden handle, with hanging-up hole Construction pencil: Oval shape

See full description
Specifications for Tool set ELEKTROTECHNIK loose 42pcs
  • Product Type
    Tool Assortments - Not Grouped
  • Storage
    Loose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome