VDE Tool set 2xpliers+PH+sl. 5 pcs

Order Code: ZT2469243S

£72.99 Inc VAT (20%)


Description

VDE Screwdriver slotted 3 5.5 mm cross-head PH 2 VDE Side cutter 180 mm VDE Telephone pliers 200 mm, straight pattern Driven tip phosphated, corrosion-protected and low-wear 2-component-handle for a hands-friendly transfer of force Moulded handle forms a firm unit with the blade 5-edge handle head stops it rolling off when put down Elongated hole in the handle for hanging up VDE Side cutter: Acc. to DIN ISO 5749 Complies with VDE 0682 Part 201 and EN/IEC 60900 Slim head Induction-hardened long cutting edges 2-component-handle for a hands-friendly transfer of force Special tool steel, forged VDE Telephone pliers, straight: Acc. to DIN ISO 5745 Complies with VDE 0682 Part 201 and EN/IEC 60900 Straight grip surfaces, lengthways-serrated Induction-hardened long cutting edges 2-component-handle for a hands-friendly transfer of force Special tool steel, forged

See full description
Specifications for VDE Tool set 2xpliers+PH+sl. 5 pcs
  • Product Type
    Tool Assortments In The Cardboard Box
  • Storage
    Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome