Acrylic Aerosol Spray Paints - 400ml


£8.99 Inc VAT (20%)
Up to 3% off

See 7 Product Variants
£8.99

Description

An easy-to-apply vibrant acrylic paint that is ideal for the repair and touch-up of painted surfaces. Its high-performance acrylic resin bonded formula is resistant to UV damage offering a listing finish on a variety of surfaces.

Features and Benefits
• Versatile with excellent adhesion to all surface types
• Based on a tenacious resin bonding system, the paint combines excellent coverage with a hard wearing tough finish
• RAL matched for accurate colour matches
• Fast drying speed with surfaces feeling touch dry in <5 minutes
• Once cured (24-hours) the paints have a high UV resistance

Typical Applications
• Cosmetic repair
• Anti-corrosion treatments
• Pipeline identification

Feature Attributes

Size:
400ml
Drying Time:
Handling dry 60 mins,Recoat dry <5 mins,Touch dry 20 mins
For Use On:
Masonry,Wood,Glass,Metal,Plastic
Product Type:
Paint
Container Type:
Aerosol
Finish:
Gloss

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome