0
1

All Purpose Acrylic Gloss Spray Grey Ral 7004 - 500ml

Order Code: ZT4129547S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

ProSolve Acrylic Gloss Paint is an all-purpose acrylic-based paint for interior and exterior use. It is suitable for application to many surfaces including wood, MDF, ceramic and paint prepared plastics.
RAL 7004 (Signal Grey) , typically used on Lorry Chassis, Skips, Gates and Railings, Tippers and Structural Steel.

PRODUCT FEATURES:

Acrylic based gloss spray paint.
Excellent coverage and flow.
Adheres well to almost any surface.
Suitable for indoor and outdoor usage.

See full description
Specifications for All Purpose Acrylic Gloss Spray Grey Ral 7004 - 500ml
  • Product Type
    Acrylic Gloss Spray
  • Colour
    Grey
  • Finish
    Gloss
  • Size
    500ml
  • Material
    Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome