Anti-Condensation Paint 500ml

Order Code: ZT4958480S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 - 19£13.4910%
20 +£12.7415%


Description

Coo-Var Anti-Condensation Paint 500ml Can be overcoated Reduces discolouration Suitable Surfaces: Plaster, Wood Finish: Matt (slightly textured) Application: Roller or brush Drying time: Touch Dry 2 hours or 4 hours hard dry Overcoat time: 4 hours or overnight Estimated Coverage: 8-10m per litre

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Anti-Condensation Paint 500ml
  • Product Type
    Anti-Condensation Paint
  • Volume
    500ml
  • Number of Pieces
    1