Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Interior and Exterior Paints and Stains
Interior Paints
Black Gloss Paint 400ml
By Autosol
1 Review
Order Code:
ZT2116844S
£6.09
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
6.09
https://www.zoro.co.uk/shop/tools-and-machining/interior-paints/black-gloss-paint-400ml/p/ZT2116844S
Add to quotation
Schedule an order and save 5%
View all Interior Paints
Description
Not available.
Specifications
Specifications for Black Gloss Paint 400ml
Colour
Black
Product Type
Paint
Finish
Gloss
Size
400ml
Container Type
Aerosol
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome