Concrete Floor Paint Matt Anti Slip May Green

Order Code: ZT4156452S

£139.99 Inc VAT (20%)


Description

Our unique formula is based on a blend of resins and polyurethane, which produced a ‘Best in Class’ single pack paint for general use. This attractive, hardwearing coating is easy to apply and dries quickly to provide a low maintenance, tough, oil resistant finish. Watco Concrete Floor Paint Matt Anti Slip provides a good level of slip resistance and the uniform matt finish helps to disguise imperfections in older floors and reduce reflection or glare.

All grades now carry CE Mark EN 1504-2 and have impressive test results for abrasion, scratch and impact resistance, as well as for adhesion, hardness and flexibility. All tests have been undertaken to ISO standard where applicable, and demonstrated this ‘Best Ever Formulation’ to be four times more scratch resistant than previously, twice as hard wearing and with 50% improved adhesion.

Recommended areas of use
Production Areas
Warehouses
Workshops
Data centres
Shop floors, store rooms & stairs
Utility and plant rooms
Features
Professional quality, single pack polyurethane coating
Transforms and dustproofs drab, stained concrete
Ideal for identifying production and storage areas and traffic aisles
Easy to use and easy to keep clean
Superior performance demonstrated by ISO testing to CE mark EN 1504-2
Gloss, Matt & Gloss Anti Slip versions available
Available in 190 RAL colours
Curing Times Recoat Time Touch Dry Light Traffic Full Use
10°C 24 hours 16 hours 48 hours 72 hours
20°C 16 hours 10 hours 24 hours 36 hours
30°C 16 hours 6 hour 24 hours 36 hours
Light Traffic: Foot, trolley, pallet truck, occasional forklift

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Concrete Floor Paint Matt Anti Slip May Green
  • Finish
    Matt Anti Slip
  • CE Mark
    EN 1504-2
  • Colour
    May Green
  • Product Type
    Concrete Floor Paint
  • Material
    Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome