Easyclean Kitchen Matt 2.5L Splash of Pepper

Order Code: ZT4946470S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Crown Easyclean Kitchen Matt 2.5L Splash Of Pepper Available in 16 on trend colours Tough and washable Matt finish (Ideal for high traffic areas) Greaseguard+ formulation, easy removal of stubborn grease Moisture and stain resistant Multi-surface. Great for Walls, Ceilings, Wood and metal Crowns unique Breatheasy formulation (Virtually odour free) Certified by the Asthma and Allergy Association 100% recycled packaging Mumsnet 98% of mumsnet users recommended Easyclean Matt

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Easyclean Kitchen Matt 2.5L Splash of Pepper
  • Finish
    Matt
  • Product Type
    Kitchen Matt
  • Colour
    Splash of Pepper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome