Epoxy Rapid Water Based Floor Light Grey Paint - 5LTR

Order Code: ZT1036535X

£109.99 Inc VAT (20%)


Description

• Overcoatable after just 3 hours
• Water-based, so no odour and safe to use
• Good chemical and wear resistance
• Excellent flow
• Nice smooth finish
• Easy to clean
• Ample application time (4 hours)
• Size: 5 litres

See full description
Specifications for Epoxy Rapid Water Based Floor Light Grey Paint - 5LTR
  • Container Type
    Tin
  • Size
    5ltr
  • Product Type
    Paint
  • Coverage per Container
    6
  • MFR Part No.
    5880.5 + 5801.5
  • Colour
    Grey
  • For Use On
    Concrete
    Masonry
  • Supplier Colour
    Light Grey
  • Series
    Expoxy Rapid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome