High Visibility Spray Red 400ml PKT776

Order Code: ZT1289645P

£12.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The PlastiKote Industrial Fluorescent High Visibility Spray is a lacquer based fluorescent coating, ideal for identification and safety applications. They are formulated at the highest pigmentation levels possible to provide maximum visibility. The paints are available in a range of bright, vivid colours. They are fast drying and can be recoated at any time. Suitable for concrete, glass, metal and wood. Drying time touch dry in 15 - 20 minutes, thoroughly dry in 25 - 35 minutes. Coverage 2.23m per can. PKT776 High Visibility Spray has the following specification Colour Red. Pack Size 400ml.

See full description
Specifications for High Visibility Spray Red 400ml PKT776
  • Size
    400ml
  • Finish
    Red
  • Type
    High Visibility Spray
  • Colour
    Red
  • Paint Type
    High Visibility Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome