Industry Floor Paint Ground Marking Paint, Capacity 5 L, Blue

Order Code: ZT2701858S

£299.99 Inc VAT (20%)


Description

Industry Floor Paint ground marking paint, capacity 5 l, blue. Colour = blue. Contents = 5 l. Hazard class = GHS02, GHS07, GHS08, GHS09. Product type = floor paints. For indoor use. Easy to use. Hardwearing and durable. Ground marking paint - for indoor use. Extremely easy to work with, lends the surface a satin finish Ideally suited for use on industrial floors, in warehouses, utility rooms, garages, car parks and much more Industry Floor Paint ground marking paint - Easy to clean - Does not yellow - Chemical resistant - VOC: max. 500 g/l - Application temperature: +10 °C to +30 °C - Application by means of a short-haired roller - Thinning and tool cleaning: Solvent Floor Paint thinner (see accessories) - Drying time: dries in approx. 1 hour, can be painted over in approx. 8 hours Yield: up to 10 m²/l per coat ATTENTION: prior to application, the floor should be cleaned and any dust be removed. IMPORTANT INFORMATION ON INDUSTRY FLOOR PAINT Test the paint prior to application, as adhesion can vary according to the road surface and weather conditions. When marking sealed or treated surfaces, we recommend testing the paint for compatibility, drying time and adhesion in each case. The surface may need to be briefly sanded back or a primer may need to be used to ensure optimal adhesion. If the surface has not been prepared accordingly, the marking paint may peel off after a short period of time.

See full description
Specifications for Industry Floor Paint Ground Marking Paint, Capacity 5 L, Blue
  • Colour
    Blue
  • Product Type
    Floor Paints
  • Hazard Class
    GHS02, GHS07, GHS08, GHS09
  • Capacity
    5L
  • Finish
    Satin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome