Laminate Clean & Seal 1L

Order Code: ZT3613493S

£15.99 Inc VAT (20%)


Description

Laminate Clean & Seal 1 litre
Liberon Laminate Clean & Seal is an everyday cleaner for the regular maintenance of interior laminate flooring. This high-quality water-based cleaner has been formulated with anti-static agents so it slows down the deposition of dust, restores lustre to the laminate surface, and leaves a non-slip finish.

Suitable for most laminate, lino and vinyl flooring it will remove general dirt and stubborn marks left by grease, shoes and mud without damaging the surface. Use neat to remove stubborn marks and stains.

Specifications:

Coverage: 200ml to 5 litre (water) .
Location: Interior.
Dry Time: 30 minutes min.
Application: Cloth or Mop.
Tool Cleaning: Water.

Technical Specs
Coverage: 200ml to 5 litre (water) .
Location: Interior.
Dry Time: 30 minutes min.
Application: Cloth or Mop.
Tool Cleaning: Water.

See full description
Specifications for Laminate Clean & Seal 1L
  • Type
    Clean & Seal
  • Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome