Laminate Floor Reviver 1L

Order Code: ZT3613496S

£18.49 Inc VAT (20%)


Description

Laminate Floor Reviver 1 litre
Liberon Laminate Floor Reviver restores the shine on worn interior laminate and vinyl flooring whilst protecting against everyday wear and tear. It helps to fill and hide superficial scratches and scuff marks, and provides a non-slip protective finish in a one-step application that dries in 30 minutes.

Specification:

Coverage: 40-50m² per litre.
Location: Interior.
Dry Time: 30 minutes min.
Application: Cloth or Mop.
Tool Cleaning: Water.

Technical Specs
Coverage: 40-50m² per litre.
Location: Interior.
Dry Time: 30 minutes min.
Application: Cloth or Mop.
Tool Cleaning: Water.

See full description
Specifications for Laminate Floor Reviver 1L
  • Type
    Floor Reviver
  • Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome