0
1

Magnavis WPC-2 White Contrast Paint 400ml

Order Code: ZT1554147S

£13.99 Inc VAT (20%)


Description

Magnaflux White Contrast Paint WCP-2 is a rapid-drying white contrast paint which is ready-to-use.

Features and Benefits
• Rapid drying properties
• Ready to use formulas for convenience
• Low in halogens and sulphur
• Produces a white background which is opaque to enhance visible magnetic particle indications on test surfaces dark in colour
• Contains zero chlorinated hydrocarbons
• Very low toxicity
• Suitable for us in both wet and dry methods
• Versatile, for use in both dry and wet method magnetic particle inspections

Standards
• Conforms to ISO 9934 specifications

See full description
Specifications for Magnavis WPC-2 White Contrast Paint 400ml
  • Container Type
    Aerosol
  • Size
    400ml
  • Product Type
    Contrast Paint
  • Standards Met
    Conforms to ISO 9934 Specifications
  • MFR Part No.
    WCP-2
  • Series
    MAGNAVIS®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome