Multi Purpose Enamel Spray Paint Gloss Red 400ml PKT60104

Order Code: ZT1289596P

£10.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The PlastiKote Multi Purpose Enamel Spray Paint incorporate a valve system that allows the can to be used at any angle without clogging, making them ideal for use in hard to reach areas, or when objects cannot be moved with ease. The paint is suitable for interior or exterior use and is resistant against corrosion, chemicals, petroleum and UV light. It is also heat resistant to 121 C and is long-lasting, durable and incredibly versatile. Suitable for fibreglass, iron, masonry, metal, paper, plastic, steel, stone and wood. Drying time touch dry in 20 - 30 minutes, thoroughly dry in 1 hour. Coverage approximately 2.23m per tin. PKT60104 Multi-Purpose Enamel has the following specifications Finish Gloss. Colour Red. Pack size 400ml.

See full description
Specifications for Multi Purpose Enamel Spray Paint Gloss Red 400ml PKT60104
  • MFR Part No.
    440.0060104.076
  • Size
    400ml
  • Colour
    Red
  • Type
    Aerosol
  • Finish
    Gloss
  • Paint Type
    Enamel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome