Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Interior and Exterior Paints and Stains
Interior Paints
Quick Dry Black Gloss Paint 250ml (BLAGW250)
By Rustins
Order Code:
ZT3669825S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/interior-paints/quick-dry-black-gloss-paint-250ml-blagw250/p/ZT3669825S
Add to quotation
View all Interior Paints
Description
Water based and quick drying.Low odour.Extremely durable.For interior & exterior use.
Tags:
#BulkDiscount
Specifications
Specifications for Quick Dry Black Gloss Paint 250ml (BLAGW250)
Product Type
Paint
Colour
Black
Size
250ml
Finish
Gloss
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome