Quick Dry Gloss 750ml Natural Calico

Order Code: ZT4961566S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 +£17.667%


Description

Dulux Quick Dry Gloss 750ml Natural Calico Dulux Quick Dry Gloss is a beautiful gloss paint. It is self-undercoating, wipeable, non-yellowing and suitable for use on interior and exterior wood and metal. Thanks to its Quick Dry, low odour formulation, it's both convenient and pleasant to use. Water-borne formula

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Quick Dry Gloss 750ml Natural Calico
  • Product Type
    Gloss Paint
  • Finish
    Gloss
  • Colour
    Natural Calico
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome