Quick Dry Satinwood 400ml White

Order Code: ZT4966171S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

PlastiKote Quick Dry Satinwood 400ml White Can be used on wood, metal, aluminium, glass, stone and various types of plastic Fast drying Excellent filling property Lasting satin finish Scratch free and shock proof Resistant to weather influences Corrosion preventive UV-resistant and non-fading Excellent adhesion

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Quick Dry Satinwood 400ml White
  • Volume
    400ml
  • Product Type
    Satinwood
  • Colour
    White
  • Finish
    Satin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome