Synthetic Resin Based Industrial Floor Paints, 5ltr


Select
£44.99 Inc VAT (20%)
Up to 4% off


See all variants from £44.99

Description

Resin based industrial floor paint is designed to transform stained or scuffed concrete into an attractive and hard wearing surface.

Features and Benefits
• Oil resistant
• Easy to clean
• Lead free
• No primer required - easy to use

Typical Applications
• Garages
• Warehouses
• Shop floors
• Basements
• Workshops
• Laundry rooms

Notes
• Two coats recommended
• Colours are for guidance only
• Store at temperatures above 12°C
• Apply in warm (above 15°C) well ventilated conditions


Images are for illustration purposes only

See full description

Feature Attributes

Coverage per Container:
40
Size:
5ltr
Product Type:
Paint
Container Type:
Tin
For Use On:
Masonry
Finish:
Gloss

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome