Trade Aluminium Spray Paint 902 - 5060614970323

Order Code: ZT3953322S

£9.29 Inc VAT (20%)


Description

"WRX Spray Paint Multi-Purpose: A Versatile Solution for All Surfaces"
When it comes to spray paints, WRX Trade's Spray Paint Multi-Purpose is a game-changer. This acrylic-based paint is designed for superior adhesion to various surfaces, including metals, plastics, wood, and ceramics. It even excels on challenging surfaces like polycarbonate and polypropylene. Plus, it's eco-friendly, as it's free from lead and Chlorinated fluorohydrocarbon, making it safe for the environment. WRX Spray Paint offers rapid drying, remarkable durability, and a glossy finish that lasts. Learn more about its exceptional qualities.
"Step-by-Step Guide: Applying WRX Spray Paint for Optimal Results"
Achieving professional results with WRX Spray Paint Multi-Purpose is easy when you follow our step-by-step application guide. We'll walk you through the process, from surface preparation to drying times. You'll discover how to ensure a clean application surface, the ideal spraying distance, and how to maintain the can for future use. Don't miss this guide for achieving the best outcomes with WRX Spray Paint.
"Eco-Friendly Painting with WRX: The Ozone-Friendly Choice"
Concerned about the environment? WRX Spray Paint Multi-Purpose is the ideal choice. It contains no harmful colorants, pigments, or ozone-damaging propellants, making it an eco-conscious option. You can achieve outstanding results while also being environmentally responsible. Discover how WRX is leading the way in eco-friendly painting solutions.
"Mastering Precision: The Technology Behind WRX Spray Nozzles"
The success of WRX Spray Paint Multi-Purpose lies in its advanced nozzle technology. Learn about the unique spray nozzles that ensure a consistent 50-50 paint-gas mix for precision applications. We'll also delve into the nano-technology that enhances the bonding between the resin and pigment, making WRX a top choice for professionals and DIY enthusiasts alike.
"Storing WRX Spray Paint: Safety and Longevity Tips"
Proper storage is key to preserving the quality of your WRX Spray Paint Multi-Purpose. In this guide, we provide tips on how to store your spray paint for up to three years, ensuring it remains highly pressurized and ready for your next project. Follow these storage instructions to keep your paint in optimal condition.
Informations
-----------------------------------
WRX Spray Application:
To achieve the best results with WRX Spray Paint, ensure that the surface is clean and free from grease, dust, loose particles, old paint layers, rust, and humidity. The can comes ready for application.
1. Release the security trigger on the cover.
2. Shake the can thoroughly for at least 1-2 minutes after you hear the agitator ball rattle inside.
3. Apply the paint in short, even blasts, maintaining a constant finger pressure on the dispersion valve from a distance of 25-30 cm.
4. Apply two light coats in a double-cross pattern, with 3-5 minutes of drying time in between.
If there's any paint left in the can after your application is complete, you can safely store it for future use by turning the bottle upside down and pressing the dispersion valve until it loosens.
WRX Spray Paint Drying Time (20℃) :
• Touch-free in 5-20 minutes.
• Fully dry in 8-12 hours.
• Resistance to abrasions and chemicals in 24 hours.
WRX Spray Coverage:
Each 400 ml can of WRX Spray Paint covers an area of 2.5-3 square meters with a single coat, depending on the assortment.
WRX Spray Nozzle:
WRX's advanced nozzle technology ensures that each spray delivers a perfect 50-50 paint-gas mix, resulting in a consistent and even application. The inclusion of nano-technology enhances the molecular bonding between the resin and pigment. The "MICROMIST" nozzle design creates a "whirl" effect for precision spraying.
WRX Spray Ozone Friendly:
This spray paint is environmentally conscious, containing no harmful colorants, pigments, resins, or ozone-damaging propellants.
Safety Cap:
The patented safety cap is childproof, ensuring safety in storage.

See full description
Specifications for Trade Aluminium Spray Paint 902 - 5060614970323
  • Suitable Paint Types
    Acrylic
  • Number of Pieces
    1
  • Product Type
    Spray Paint Multi-Purpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome