Trade Silver Wheel Spray Spray Paint

Order Code: ZT3953370S

£8.99 Inc VAT (20%)


Description

WRX Wheel Silver
Product Description
High quality lacquer to embellish and repair steel and light metal rims and hubcaps.

Product Characteristics
Fast drying
Good coverage
Resistant to petrol, chemicals and weather influences
Non-fading and UV-resistant
Lasting gloss
Good surface hardness
Wear-resistant and scratch free
Excellent adhesion
Physical and Chemical Characteristics
Contents :500 ml
Base :Acrylic resin
VOC-content :Approximately 90% w/w
Solid content :Approximately 10% w/w
Coverage :4 to 5 rims/hubcaps
Dust dry :After 5 to 10 minutes
Tack free :After 10 to 20 minutes
Hardened/re-sprayable :After 2 hours
Heat resistant :To 110°C
Usage
Before use, carefully read directions on the packaging and act accordingly.
Pre Treatment
The surface should be clean, dry and free of grease. Remove loose old lacquer and rust and sand the surface. Apply a layer of primer suitable for the surface. After drying, sand the base layer (grain 600) .

Treatment
The surface should be clean, dry and free of grease. The aerosol should have room temperature. Best processing temperature 15 to 25°C. Before use, shake the aerosol for 2 minutes and spray a sample. Distance to the surface to be treated approximately 25 to 30 centimetre.

Apply the lacquer in several thin layers. Before applying the next layer, again shake the aerosol.
In order to obtain high gloss, apply a finishing coat of acrylic clear varnish.

After use, clean the valve (turn aerosol upside down and press the nozzle for approximately 5 seconds) .
The drying time depends on the ambient temperature, the humidity of the air and the thickness of the lacquer applied.

See full description
Specifications for Trade Silver Wheel Spray Spray Paint
  • Colour
    Silver
  • Number of Pieces
    1
  • Product Type
    Spray Paint