Trade Stain Block Spray Paint - 5060614977865

Order Code: ZT3953302S

£8.99 Inc VAT (20%)


Description

WRX Stain Block Anti Mould 400ml – Matt White: The Ultimate Stain Concealer
In the battle against persistent stains and unsightly blemishes, WRX Trade has engineered a formidable ally with the WRX Stain Block Anti Mould in Matt White. This 400 ml canister of high-coverage acrylic spray is your go-to solution for creating a pristine, mould-resistant surface on a variety of substrates.

The Stain Conqueror
Imagine a wall marred by years of smoke and soot, a canvas of memories better left behind. With a few sprays of WRX Stain Block, these blemishes are rendered invisible, paving the way for a fresh coat of paint and a new beginning.

The Time Saver
Time is a luxury, and with WRX Stain Block, you reclaim hours. No longer will multiple coats of paint be necessary; this primer ensures that with fewer layers, your walls are ready for a topcoat in just half an hour after application.

The Protector
Beyond mere aesthetics, WRX Stain Block serves as a shield, preventing the resurgence of stains. Its mould-resistant properties ensure that walls don't just look clean; they stay clean.

The Precision Artist
Accuracy is key in the art of restoration. The unique nozzle design allows for a precise application, ensuring that only the intended areas are treated, preserving the integrity of your workspace.

The Responsible Choice
With WRX Stain Block, your health and safety take precedence. The use of appropriate personal protective equipment during application is a testament to WRX Trade's commitment to responsible product usage.

Each story highlights a different aspect of the WRX Stain Block Anti Mould 400ml – Matt White, from its high-coverage formula to its time-saving benefits, protective qualities, precise application, and safety considerations. This multifaceted product is designed to meet the needs of both professional and DIY enthusiasts, ensuring that every painting project begins with the perfect base.

WRX Stain Block Anti Mould 400ml – Matt White
High-Efficiency Stain Coverage
- High Coverage: This matt white acrylic primer offers exceptional coverage, effectively concealing smoke stains, soot, dirt, grease, and markings from pencils or markers.
- Time-Saving: It significantly reduces the number of wall paint layers needed, cutting down on both painting time and material costs.

Optimal Use and Application
- Temperature for Use: Best applied in temperatures ranging from +10°C to +25°C with a maximum air humidity of 60% to avoid adhesion issues.
- Distance for Spraying: For optimal results, spray from a distance of 20-25 cm.
- Layering: Apply in thin, even layers, allowing 3-5 minutes between coats to achieve the best finish.

Safety and Preparation
- Protective Equipment: Always use gloves, goggles, and masks during application for safety.
- Surface Preparation: Ensure the surface is free from grease and dust for maximum adhesion.
- Masking: Cover areas not intended for treatment to maintain a clean and professional job.

Technical Specifications
- Coverage Area: A 400 ml can covers approximately 2 m², varying based on surface color, layer thickness, and the number of layers applied.
- Shake Well: Vigorously shake the can for 2 minutes before use and perform a spray test on a separate surface.
- Compatibility: Do not apply over synthetic paints to avoid reactions and ensure a stable finish.

Storage and Handling
- Storage Conditions: Store in a dry place, protected from direct sunlight and heat sources.
- Seasonal Use: For best results, use during the dry season, in wind-protected areas, and ensure the environment is well-ventilated.

With WRX Stain Block Anti Mould 400ml – Matt White, you are equipped to cover and protect against stains efficiently, ensuring a pristine base for further painting and decoration. Trust WRX Trade for innovative solutions that save time and deliver professional results.

See full description
Specifications for Trade Stain Block Spray Paint - 5060614977865
  • Capacity
    400ml
  • Number of Pieces
    1
  • Product Type
    Stain Block Spray Paint
  • Material
    Acrylic
  • Finish
    Matt White