Twist & Spray Appliance Enamel Gloss White 400ml PKT619

Twist & Spray Appliance Enamel Gloss White 400ml PKT619

Order Code: ZT1289604P

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 - 19£10.7910%
20 +£10.1915%


Description

PlastiKote Appliance Enamel is a high quality enamel, which is quick and easy to use and can be used on most metal surfaces in the kitchen. It provides a quick drying, long lasting finish that can put life back into old and tired kitchen appliances. It is scratch, stain and moisture resistant with a non-yellowing formula. Available in a super modern satin chrome finish, in addition to traditional gloss white. Not for use on sinks, cookers or hobs. Coverage approximately 2.23m per pack. Drying Time touch dry in 10-20 minutes, thoroughly dry in 1 hour. PlastiKote Twist & Spray Appliance has the following specification Colour Enamel Gloss White. Size 400ml.

See full description
Specifications for Twist & Spray Appliance Enamel Gloss White 400ml PKT619
  • Size
    400ml
  • Colour
    White
  • Type
    Aerosol
  • Paint Type
    Enamel
  • Finish
    Gloss