Wall & Ceiling Silk 5L Manhattan Grey

Order Code: ZT4962465S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.016%
10 +£29.0312%


Description

Johnstone's Wall & Ceiling Silk 5L Manhattan Grey Johnstone's premium quality emulsions for walls and ceilings are available in a wide range of exciting colours in a choice of matt, silk or soft sheen finishes Matt - Provides a smooth, rich and non-reflective finish, perfect for hiding surface imperfections Coverage: 13m2 (metres squared per litre) Touch dry: 1-2hrs Silk _ an attractive high sheen paint with light reflecting properties, making it the ideal choice if you want to make a room look bigger Coverage: 12m2 (metres squared per litre) Touch dry: 1-2hrs Soft Sheen _ a more contemporary and subtle finish to silk, great for walls and ceilings where a satin finish is required Coverage: 12m2 (metres squared per litre) Touch dry: 1-2hrs

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Wall & Ceiling Silk 5L Manhattan Grey
  • Volume
    5L
  • Colour
    Manhattan Grey
  • Product Type
    Wall & Ceiling Silk

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome