Wax & Polish Remover 250ml

Order Code: ZT3613492S

250ml
£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.227%


Description

Wax & Polish Remover
Liberon Wax & Polish Remover is used to clean old wax, dirt, smoke and everyday grime from antique and modern wood furniture prior to refinishing without affecting most original hard finishes.

Suitable for use on interior woodwork, including doors, beams, dado rails, and banisters, it will not harm the original finish or patina, making it suitable for even the most delicate surfaces. Ideal for removing built-up layers of wax that may be causing a haze or bloom on the surface.

Specifications:

Coverage: 8-12m² per litre.
Location: Interior.
Dry Time: 6 hours min.
Application: Steel Wool.
Tool Cleaning: White Spirit.

1 x Liberon Wax & Polish Remover 250ml

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome