Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Interior and Exterior Paints and Stains
Interior Paints
Wheel Paint Steel 500ml - PCPA1030
By PMA
Order Code:
ZT3719065S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/interior-paints/wheel-paint-steel-500ml-pcpa1030/p/ZT3719065S
Add to quotation
View all Interior Paints
Description
WHEEL PAINT STEEL 500ml PCPA1030
Tags:
#BulkDiscount
Specifications
Specifications for Wheel Paint Steel 500ml - PCPA1030
Product Type
Spray Paint
Volume
500ml
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome